

€5,494.43/ pieceexcl. VAT
€6,648.26incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 127 mm |
Cup Outer diameter | 228.6 mm |
Total width | 115.824 mm |
Sealing | No |
With flange | No |