

€4,959.27/ pieceexcl. VAT
€6,000.72incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 99.979 mm |
Cup Outer diameter | 196.85 mm |
Total width | 103.378 mm |
Sealing | No |
With flange | No |