TIMKEN

TIMKEN Tapered roller bearing HM746646-90037

  • ERIKS:11498558
  • Manufacturer:053893679990
Image 1
Save to list

€27,293.16/ pieceexcl. VAT

€33,024.72incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
228.6 mm
Cup Outer diameter
355.6 mm
Total width
152.4 mm
Sealing
No
With flange
No