

€27,293.16/ pieceexcl. VAT
€33,024.72incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 228.6 mm |
Cup Outer diameter | 355.6 mm |
Total width | 152.4 mm |
Sealing | No |
With flange | No |