TIMKEN

TIMKEN Tapered roller bearing HM743345-90057

  • ERIKS:11498548
  • Manufacturer:053893679532
Image 1
Save to list

€20,221.51/ pieceexcl. VAT

€24,468.03incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
209.55 mm
Cup Outer diameter
333.502 mm
Total width
149.352 mm
Sealing
No
With flange
No