

€22,419.64/ pieceexcl. VAT
€27,127.76incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 200.152 mm |
Cup Outer diameter | 333.502 mm |
Total width | 149.352 mm |
Sealing | No |
With flange | No |