TIMKEN

TIMKEN Tapered roller bearing HM252348-90139

  • ERIKS:14200808
  • Manufacturer:053893557229
Image 1
Save to list

€17,486.09/ pieceexcl. VAT

€21,158.17incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
260.35 mm
Cup Outer diameter
422.275 mm
Total width
178.592 mm
Sealing
No
With flange
No