

€17,614.39/ pieceexcl. VAT
€21,313.41incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 177.8 mm |
Cup Outer diameter | 289.052 mm |
Total width | 123.952 mm |
Sealing | No |
With flange | No |