TIMKEN

TIMKEN Tapered roller bearing HM237545-902D2

  • ERIKS:11498302
  • Manufacturer:053893445793
Image 1
Save to list

€8,555.67/ pieceexcl. VAT

€10,352.36incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
177.8 mm
Cup Outer diameter
288.925 mm
Total width
142.875 mm
Sealing
No
With flange
No