TIMKEN

TIMKEN Tapered roller bearing HM237535-902A4

  • ERIKS:11498268
  • Manufacturer:053893535487
Image 1
Save to list

€8,627.05/ pieceexcl. VAT

€10,438.73incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
165.1 mm
Cup Outer diameter
289.052 mm
Total width
143.002 mm
Sealing
No
With flange
No