TIMKEN

TIMKEN Tapered roller bearing HM237535-90136

  • ERIKS:11441408
  • Manufacturer:053893535401
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€8,584.94/ pieceexcl. VAT

€10,387.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
165.1 mm
Cup Outer diameter
288.925 mm
Total width
142.875 mm
Sealing
No
With flange
No