TIMKEN

TIMKEN Tapered roller bearing HM237532-90150

  • ERIKS:11498253
  • Manufacturer:053893534831
Image 1
Save to list

€10,445.96/ pieceexcl. VAT

€12,639.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
160.274 mm
Cup Outer diameter
289.052 mm
Total width
143.002 mm
Sealing
No
With flange
No