

€7,534.41/ pieceexcl. VAT
€9,116.64incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 149.225 mm |
Cup Outer diameter | 236.538 mm |
Total width | 131.763 mm |
Sealing | No |
With flange | No |