

€4,197.80/ pieceexcl. VAT
€5,079.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 177.787 mm |
Cup Outer diameter | 276.225 mm |
Total width | 181.102 mm |
Sealing | No |
With flange | No |