

€2,291.65/ pieceexcl. VAT
€2,772.90incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 149.967 mm |
Cup Outer diameter | 249.873 mm |
Total width | 153.599 mm |
Sealing | No |
With flange | No |