TIMKEN

TIMKEN Tapered roller bearing HM129848-90010

  • ERIKS:11498105
  • Manufacturer:053893488523
Image 1
Save to list

€1,757.37/ pieceexcl. VAT

€2,126.42incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
144.45 mm
Cup Outer diameter
220.663 mm
Total width
155.575 mm
Sealing
No
With flange
No