TIMKEN

TIMKEN Tapered roller bearing HM124646-90227

  • ERIKS:14200772
  • Manufacturer:053893847146
Image 1
Save to list

€4,003.66/ pieceexcl. VAT

€4,844.43incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
119.063 mm
Cup Outer diameter
195 mm
Total width
125 mm
Sealing
No
With flange
No