

€1,660.71/ pieceexcl. VAT
€2,009.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 119.063 mm |
Cup Outer diameter | 195.263 mm |
Total width | 142.875 mm |
Sealing | No |
With flange | No |