

€3,009.67/ pieceexcl. VAT
€3,641.70incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 99.957 mm |
Cup Outer diameter | 165.1 mm |
Total width | 106.36 mm |
Sealing | No |
With flange | No |