TIMKEN

TIMKEN Tapered roller bearing HH924349-90021

  • ERIKS:11441068
  • Manufacturer:053893710501
Image 1
Save to list

€9,154.47/ pieceexcl. VAT

€11,076.91incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
111.125 mm
Cup Outer diameter
241.3 mm
Total width
158.75 mm
Sealing
No
With flange
No