TIMKEN

TIMKEN Tapered roller bearing HH924349-90019

  • ERIKS:11497999
  • Manufacturer:053893710488
Image 1
Save to list

€9,330.50/ pieceexcl. VAT

€11,289.91incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
111.252 mm
Cup Outer diameter
241.3 mm
Total width
158.75 mm
Sealing
No
With flange
No