

€9,154.47/ pieceexcl. VAT
€11,076.91incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 111.125 mm |
Cup Outer diameter | 241.3 mm |
Total width | 158.75 mm |
Sealing | No |
With flange | No |