

€27,193.46/ pieceexcl. VAT
€32,904.09incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 152.4 mm |
Cup Outer diameter | 308.102 mm |
Total width | 200.152 mm |
Sealing | No |
With flange | No |