TIMKEN

TIMKEN Tapered roller bearing HH234048-90209

  • ERIKS:11497926
  • Manufacturer:053893035925
Image 1
Save to list

€16,504.01/ pieceexcl. VAT

€19,969.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
152.4 mm
Cup Outer diameter
307.975 mm
Total width
200.025 mm
Sealing
No
With flange
No