TIMKEN

TIMKEN Tapered roller bearing HH224349-90069

  • ERIKS:12614375
  • Manufacturer:053893808840
Image 1
Save to list

€8,339.13/ pieceexcl. VAT

€10,090.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
115.062 mm
Cup Outer diameter
212.852 mm
Total width
143.002 mm
Sealing
No
With flange
No