TIMKEN

TIMKEN Tapered roller bearing HH224346-90079

  • ERIKS:11497877
  • Manufacturer:053893519142
Image 1
Save to list

€5,315.52/ pieceexcl. VAT

€6,431.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
114.3 mm
Cup Outer diameter
212.852 mm
Total width
143.002 mm
Sealing
No
With flange
No