

€5,315.52/ pieceexcl. VAT
€6,431.78incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 114.3 mm |
Cup Outer diameter | 212.725 mm |
Total width | 142.875 mm |
Sealing | No |
With flange | No |