

€5,813.97/ pieceexcl. VAT
€7,034.90incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 101.6 mm |
Cup Outer diameter | 212.852 mm |
Total width | 143.002 mm |
Sealing | No |
With flange | No |