TIMKEN

TIMKEN Tapered roller bearing HH221449NW-902A6

  • ERIKS:11497831
  • Manufacturer:053893033693
Image 1
Save to list

€19,643.11/ pieceexcl. VAT

€23,768.16incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
101.6 mm
Cup Outer diameter
260.35 mm
Total width
136.652 mm
Sealing
No
With flange
No