TIMKEN

TIMKEN Tapered roller bearing HH221449-90026

  • ERIKS:11497815
  • Manufacturer:053893516004
Image 1
Taper Roller Bearing Inch Standard T
Save to list

€3,085.98/ pieceexcl. VAT

€3,734.04incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
101.6 mm
Cup Outer diameter
190.5 mm
Total width
127 mm
Sealing
No
With flange
No