TIMKEN

TIMKEN Tapered roller bearing HH221434-90041

  • ERIKS:11497802
  • Manufacturer:053893515328
Image 1
Save to list

€3,437.85/ pieceexcl. VAT

€4,159.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
88.9 mm
Cup Outer diameter
190.5 mm
Total width
127 mm
Sealing
No
With flange
No