

€4,155.79/ pieceexcl. VAT
€5,028.51incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 111.125 mm |
Cup Outer diameter | 214.313 mm |
Total width | 115.888 mm |
Sealing | No |
With flange | No |