

€4,235.72/ pieceexcl. VAT
€5,125.22incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 111.125 mm |
Cup Outer diameter | 214.313 mm |
Total width | 115.888 mm |
Sealing | No |
With flange | No |