TIMKEN

TIMKEN Tapered roller bearing H715345-90020

  • ERIKS:11497673
  • Manufacturer:053893667959
Image 1
Save to list

€6,028.35/ pieceexcl. VAT

€7,294.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
71.374 mm
Cup Outer diameter
177.8 mm
Total width
98.298 mm
Sealing
No
With flange
No