

€6,003.92/ pieceexcl. VAT
€7,264.74incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 177.787 mm |
Cup Outer diameter | 301.701 mm |
Total width | 190.5 mm |
Sealing | No |
With flange | No |