TIMKEN

TIMKEN Tapered roller bearing H242649-90040

  • ERIKS:11497574
  • Manufacturer:053893543918
Image 1
Save to list

€15,067.49/ pieceexcl. VAT

€18,231.66incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
206.375 mm
Cup Outer diameter
336.55 mm
Total width
211.137 mm
Sealing
No
With flange
No