

€12,612.15/ pieceexcl. VAT
€15,260.70incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 187.452 mm |
Cup Outer diameter | 320.802 mm |
Total width | 185.674 mm |
Sealing | No |
With flange | No |