TIMKEN

TIMKEN Tapered roller bearing H239649-90062

  • ERIKS:11497556
  • Manufacturer:053893540863
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€12,374.19/ pieceexcl. VAT

€14,972.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
187.452 mm
Cup Outer diameter
320.802 mm
Total width
185.674 mm
Sealing
No
With flange
No