

€12,512.88/ pieceexcl. VAT
€15,140.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 187.325 mm |
Cup Outer diameter | 320.675 mm |
Total width | 185.738 mm |
Sealing | No |
With flange | No |