TIMKEN

TIMKEN Tapered roller bearing H239649-90060

  • ERIKS:11497554
  • Manufacturer:053893540849
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€12,512.88/ pieceexcl. VAT

€15,140.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
187.452 mm
Cup Outer diameter
320.802 mm
Total width
185.674 mm
Sealing
No
With flange
No