TIMKEN

TIMKEN Tapered roller bearing H239640-90076

  • ERIKS:11497549
  • Manufacturer:053893065908
Image 1
Save to list

€24,553.42/ pieceexcl. VAT

€29,709.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
177.8 mm
Cup Outer diameter
320.802 mm
Total width
185.674 mm
Sealing
No
With flange
No