TIMKEN

TIMKEN Tapered roller bearing H239640-90059

  • ERIKS:11497543
  • Manufacturer:053893540474
Image 1
Save to list

€12,689.30/ pieceexcl. VAT

€15,354.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
177.8 mm
Cup Outer diameter
320.675 mm
Total width
185.738 mm
Sealing
No
With flange
No