

€17,846.25/ pieceexcl. VAT
€21,593.96incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 136.652 mm |
Cup Outer diameter | 225.552 mm |
Total width | 120.65 mm |
Sealing | No |
With flange | No |