

€16,815.21/ pieceexcl. VAT
€20,346.40incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 190.5 mm |
Cup Outer diameter | 365.049 mm |
Total width | 158.75 mm |
Sealing | No |
With flange | No |