

€3,295.22/ pieceexcl. VAT
€3,987.22incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 152.4 mm |
Cone width | 84.138 mm |
Sealing | No |
With flange | No |