

€1,756.76/ pieceexcl. VAT
€2,125.68incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 95.25 mm |
Cone width | 57.15 mm |
Sealing | No |
With flange | No |