

€12,062.25/ pieceexcl. VAT
€14,595.32incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 355.6 mm |
Cone width | 114.3 mm |
Sealing | No |
With flange | No |