

€5,290.76/ pieceexcl. VAT
€6,401.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 174.625 mm |
Cone width | 123.825 mm |
Sealing | No |
With flange | No |