

€14,145.98/ pieceexcl. VAT
€17,116.64incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 202.408 mm |
Total width | 200.025 mm |
Sealing | No |
With flange | No |