

€18,071.21/ pieceexcl. VAT
€21,866.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 136.652 mm |
Total width | 120.65 mm |
Sealing | No |
With flange | No |